Beli stop kontak timer digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Timer Socket (Stop Kontak Timer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    DV Timer Socket (Stop Kontak Timer)
    Deskripsi:
    Time Switch & Timer. High Quality Material.
    atribut:
    • IP Rating: IP20
  2. KAISER Stop Kontak Digital Timer (Pengatur Waktu Otomatis)
    Mulai

    Rp159.900

    KAISER Stop Kontak Digital Timer (Pengatur Waktu Otomatis)
    Deskripsi:
    Timer Kaiser merupakan alat listrik sederhana dalam bentuk stop kontak yang fleksibel dapat digunakan untuk otomatisasi operasional (ON/OFF) berbagai macam peralatan listrik rumah tangga sesuai dengan waktu yang dikehendaki. Biasa digunakan untuk mengatur ON/OFF pompa sistem hidroponik DFT, Fertigasi, Dutch Bucket dll.
    atribut:
    • Accuracy: 1min/month
    • Battery Backup: NiMH 1.2V > 100hours
    • Maximum Load: 16A, 3600W
    • Operating Temperature (°C): -10 to 40
    • Voltage (V/Hz): 230/240AC / 50
  3. brennenstuhl Digital Weekly Timer
    Mulai

    Rp449.900

    brennenstuhl Digital Weekly Timer
    Deskripsi:
    DescriptionLCD display for week days, hours in 12 and 24 hour format, minutes and seconds as well as mode.10 ON/OFF programmes for day, hour and minute setting.Shortest switching-time 1 minute.Random function.Summer/Winter time.Manual ON/OFF.Programme: Interruption during operation is possible.Data memory in case of power cut.Practical housing when using switch and socket combination the switch will not be covered.Includes NiMH rechargeable batterie.Socket with increased touch protection.
    atribut:
    • Product Length (cm): 7
  4. Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

  5. RS PRO Digital Plug In Timer
    Mulai

    Rp1.499.900

    RS PRO Digital Plug In Timer
    Deskripsi:
    RS PRO Digital Timer Switch 230 V AC 100 hControl the power to your household appliances using this digital timer switch from RS PRO. You simply plug the gadget into an electricity socket and it'll turn your devices on at a convenient time, which means you'll be able to save energy. This electronic component is used in residential and commercial settings from living rooms to home offices and laundrettes.The time switch has a built-in battery with up to 100 hours of life to power the clock. For convenience, it can be speedily recharged in just five to 10 minutes. This device has ten different settings with cycles ranging from minutes to days, giving you a wide range of options. You'll benefit from a handy manual override feature for those situations where you wish to break from the routine, whether it's for central heating on a cold day or powering the washing machine after a messy activity.
    atribut:
    • Digital/Analog: Digital
    • Operating Voltage (V): 230 AC
  6. Theben Analog Time Switch (Saklar Pewaktu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Theben Analog Time Switch (Saklar Pewaktu)
    atribut:
    • Capacity Loss Maximum (W): 1.3
    • Drive: Quartz-controlled stepper motor
    • Frequency (Hz): 50 to 60
    • Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
    • Incandescent/Halogen Lamp Load (W): 1100
    • LED Lamp < 2W (W): 20
    • LED Lamp > 8W (W): 180
    • Number Of Switching Segments: 96
    • Number of Channels: 1
    • Operating Voltage (V AC): 110 to 230
    • Power Consumption Standby Mode (W): 0.5
    • Power Reserve at 110V (days): 3 Approx. 1.5
    • Programmable Every (minute): 15
    • Shortest Switching Times (minute): 15
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Switching Output: Potential-Free And Phase-Independent
    • Type of Connection: DuoFix Spring Terminals
    • Type of Contact: Changeover Contact
    • Type of Protection: IP 20
  7. brennenstuhl Primera-Line Digital Weekly Timer DT
    Mulai

    Rp639.900

    brennenstuhl Primera-Line Digital Weekly Timer DT
    Deskripsi:
    DescriptionExtra large display for days, hours in 12 and 24 hour-format, minutes and seconds.20 ON/OFF programmes for day, hour and minute setting.Easy 4 button operation.Shortest switching-time 1 minute.Countdown function.Random function.Summer/Winter time.Manual ON/OFF.Programme: Interruption during operation is possible.Data memory in case of power cut.Practical housing when using switch and socket combination the switch will not be covered.Includes NiMH rechargeable batterie.Socket with increased touch protection.
    atribut:
    • Product Height (cm): 14.3
    • Product Length (cm): 9.2
    • Product Width (cm): 8
    • Number of Socket: 1
    • Degree of Protection (IP): IP20
  8. Taffware Stop Kontak Timer Switch Digital 10 Program EU Plug (Electrical Outlet)
    Mulai

    Rp96.900

    Taffware Stop Kontak Timer Switch Digital 10 Program EU Plug (Electrical Outlet)
    Deskripsi:
    Timer stop kontak ini digunakan untuk mematikan / menghidupkan arus listrik secara otomatis sehingga tidak terjadi over charge. Dengan timer ini Anda dapat menghemat penggunaan listrik rumah Anda, karena tidak terjadi lagi penggunaan listrik berlebihan seperti otomatis mematikan charger smartphone, pompa air, lampu, dan lain-lain
    atribut:
    • Dimensions (cm): 13.5x6x4
    • Power (W): < 0.9
    • Response Time (minute): 1
    • Spare Battery: 1.2 V > 100 jam
    • Operating Voltage (V/Hz): 230, 50
    • Accuracy (minute): +/- 1
    • Output Voltage (V/A/W): AC 230, 16, 3680
  9. dretec Digital Timer
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  10. EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    Mulai

    Rp279.900

    EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    atribut:
    • Series No.: VX2120 series
    • Voltage (V): E2 : AC220
    • Working Medium: Air, water, steam
    • Acting Type: Direct Drive
    • Type: Normal Close
    • Working Pressure (Bar): 0~10
  11. OMRON Front Connecting Socket (Soket Relai)
    34%
    Mulai

    Rp71.900

    OMRON Front Connecting Socket (Soket Relai)
    Deskripsi:
    Accessories for Connectable Timer H5CX-L8, Front Connecting Socket
    atribut:
    • Continuous Current (A): 5
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Shape: P2CF (surface connection)
    • Type: round socket
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
  12. Theben Electronic Timer (Pewaktu Elektronik)
    Mulai

    Rp4.799.900

    Theben Electronic Timer (Pewaktu Elektronik)
    Deskripsi:
    An automatic summer/winter time changeover is included with this electronic timer, which includes a weekly program, an annual program, and an astro range.
    atribut:
    • UNSPSC: 39121523
    • Amps (A): 10
    • Backup Device: Lithium Battery
    • Backup Time (yr): 10
    • Color: Gray
    • Depth (inch): 2 3/4
    • Display Height (inch): 3/4
    • Enclosure: Plastic
    • Height (inch): 3 1/2
    • Mounting: DIN Rail
    • NEMA Rating: 1
  13. Fort Saklar Timer Analog (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fort Saklar Timer Analog (Pengatur Waktu Otomatis)
    atribut:
    • Voltage (V): AC 220
    • Hour: 24
    • Frequency (Hz): 45-60
  14. Joyko Timer Digital (Pewaktu Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    Joyko Timer Digital (Pewaktu Digital)
    Deskripsi:
    Pengatur Waktu Digital Timer Joyko DGT-511
    atribut:
    • Count Up: Up To 99 Minute 59 Second
    • Count Down: Max From 99 Minute 59 Second
    • Color: Random Color
  15. LS Electric Moulded Case Circuit Breaker Metasol Series ABS-30AF 14kA (Pemutus Sirkuit/MCCB)
    Mulai

    Rp769.900

    LS Electric Moulded Case Circuit Breaker Metasol Series ABS-30AF 14kA (Pemutus Sirkuit/MCCB)
    Deskripsi:
    - ABS MCCB METASOL Series - Arus nominal (In) 5A s/d 10A - Kapasitas pemutusan 14kA pada tegangan 380VAC - Tipe Fixed (Termal magnetik trip tidak dapat disetel) - Ics = 100% Icu - 2P, 3P & 4P - Standar IEC 60947-2
    atribut:
    • Type: ABS
    • Ampere Frame (A): 30
  16. 3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)
    Rating:
    98% of 100
    (10)
    Mulai

    Rp35.900

    3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)
    Deskripsi:
    Cocok di gunakan pada pengerjaan amplas akhir, aplikasi deburring, blending, scuffing, finishing, cleaning, dan surface preparation pada material metal, stainless steel, kayu , plastik, aluminium, melamine dll.
    atribut:
    • Color: Red
    • Material: Non woven Nylon/Polyester fiber
    • Mineral Type: Aluminium Oxyde
    • Size (inch): 6x9
  17. SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    atribut:
    • Material: Nylon 66, UL 94V-2
    • Size (mm): 2.5x100
    • Length (mm): 100
    • Locking Style: Self-Locking
    • Width (mm): 2.5
  18. Taffware kWh Meter Stop Kontak Pengukur Biaya Listrik Rumah (Energy Consumption Meter)
    Mulai

    Rp149.900

    Taffware kWh Meter Stop Kontak Pengukur Biaya Listrik Rumah (Energy Consumption Meter)
    Deskripsi:
    Dengan alat ini, Anda mengukur daya yang dikeluarkan oleh barang barang elektronik di rumah Anda. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan listrik rumah Anda. Logo Taffware pada fisik produk
    atribut:
    • Dimensions (cm): 16x7x3.5
    • Power Consumption of The Power Meter Monitor (W): 0.5
    • Frequency Display (Hz): 0 - 9999
    • Operating Current (A): 16 MAX
    • Current Display (A): 0.000 - 65.000
    • Material: ABS Plastik
    • Price Display Range: 0.00 COST/KWh < 99.99 COST/KWh
    • Timing Display Range: 0 Second - 9999 Days
    • Total kWh and Cost Display: 0.000KWh - 9999KWh, 0.00 COST - 9999 COST
    • Voltage (V): 230 (AC)
    • Voltage Display Range (V): 0 - 9999
    • Wide Voltage Range (V): 180 - 250 AC
  19. Non Brand Heating Element for Electric Water Heater
    Mulai

    Rp269.900

    Non Brand Heating Element for Electric Water Heater
    Deskripsi:
    High-efficiency heating elements heat water faster reducing run time and energy consumption. These heating elements for electric water heaters are made from copper which offers high thermal conductivity and efficiency.
    atribut:
    • UNSPSC: 40101830
    • Element Mount Type: Threaded Pipe
    • Frequency (Hz): 60
    • Includes Gasket: Yes
    • Includes Mounting Hardware: Yes
    • Operating Voltage (V): 240 (AC)
    • Sheath Material: Copper
Daftar Harga stop kontak timer digital Terbaru November 2026
DV Timer Socket (Stop Kontak Timer)Rp85.900
KAISER Stop Kontak Digital Timer (Pengatur Waktu Otomatis)Rp159.900
brennenstuhl Digital Weekly TimerRp449.900
VETTO Stop Kontak dengan Pengatur WaktuRp189.900
Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)Rp67.900
RS PRO Digital Plug In TimerRp1.499.900
Theben Analog Time Switch (Saklar Pewaktu)Rp539.900
brennenstuhl Primera-Line Digital Weekly Timer DTRp639.900
Taffware Stop Kontak Timer Switch Digital 10 Program EU Plug (Electrical Outlet)Rp96.900
dretec Digital TimerRp179.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)